EMAIL THIS PAGE TO A FRIEND
W284807 Aldrich

Peppermint oil

purified by rectification, FCC, FG

Synonym: Mentha piperita

Purchase

Properties

Related Categories Alphabetical Listings, Certified Food Grade Products, Essential Oils, Flavors and Fragrances, Halal Certified Products,
biological source   from Mentha piperita L.
grade   FG
  Halal
  Kosher
reg. compliance   FCC
  FDA 21 CFR (172.230)
  FDA 21 CFR (182.20)
  EU Regulation 1333/2008 & 178/2002
optical activity   [α]20/D −26°, neat
purified by   rectification
origin   USA origin
refractive index   n20/D 1.461(lit.)
bp   215 °C(lit.)
density   0.898 g/mL at 25 °C(lit.)
GMO content   GMO-free
Organoleptic   camphoraceous; minty
food allergen   no known allergens

Description

Packaging

1 kg in aluminum bottle

9 kg in steel drum

Preparation Note

Extraction method: steam distillation

Other Notes

Download our Flavors and Fragrances Catalog to view our entire product line.

Subscribe to our Newsletter to keep up to date on our latest Flavors and Fragrances offerings.

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
2
RTECS 
SC6125000
Flash Point(F) 
150.8 °F
Flash Point(C) 
66 °C
Protocols & Articles

Articles

Understanding the Complexities of Kosher Ingredients

Introduction What is Kosher Product Considerations for Kosher Certification Kosher's Added Benefit to the Food Industry Sigma-Aldrich's Kosher Experience and Offering
Dr. Luke Grocholl1, Rabbi Gershon Segal

1Dr. Luke Grocholl, Quality Assurance Supervisor, Sigma-Aldrich Flavors & Fragrances
Keywords: Fermentation, Food & Beverage, Safety industry

Related Content

Flavors and Fragrances Quality and Regulatory

From a comprehensive vendor approval process, to the testing of raw material at receipt as well as when product is ready to be shipped; we prove our dedication to supply chain transparency, every day.
Keywords: Food Safety

Peer-Reviewed Papers
15

References

Set your institution to view full text papers.
Related Products

related product

Product #

Description

Add to Cart

07475 Timestrip® Food
06732 Timestrip® Seafood

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?