EMAIL THIS PAGE TO A FRIEND
W311928 Aldrich

Ylang-ylang oil

Synonym: Ylang-ylang oil II

Purchase

Properties

Related Categories Alphabetical Listings, Essential Oils, Flavors and Fragrances, Kosher Certified Products, O-Z,
biological source   from Cananga odorata
  synthetic
grade   Kosher
optical activity   [α]20/D −39°, neat
refractive index   n20/D 1.507
density   0.940 g/mL at 25 °C
Organoleptic   green

Description

Packaging

1 kg in glass bottle

Other Notes

Download our Flavors and Fragrances Catalog to view our entire product line.

Subscribe to our Newsletter to keep up to date on our latest Flavors and Fragrances offerings.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
2
RTECS 
ZF9116000
Flash Point(F) 
230 °F
Flash Point(C) 
110 °C
Protocols & Articles

Articles

Understanding the Complexities of Kosher Ingredients

Introduction What is Kosher Product Considerations for Kosher Certification Kosher's Added Benefit to the Food Industry Sigma-Aldrich's Kosher Experience and Offering
Dr. Luke Grocholl1, Rabbi Gershon Segal

1Dr. Luke Grocholl, Quality Assurance Supervisor, Sigma-Aldrich Flavors & Fragrances
Keywords: Fermentation, Food & Beverage, Safety industry

Related Content

Flavors and Fragrances Quality and Regulatory

From a comprehensive vendor approval process, to the testing of raw material at receipt as well as when product is ready to be shipped; we prove our dedication to supply chain transparency, every day.
Keywords: Allergens, Food Safety, Solvents

Related Products

related product

Product #

Description

Add to Cart

07475 Timestrip® Food
06732 Timestrip® Seafood

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?