EMAIL THIS PAGE TO A FRIEND
W523100 Aldrich

Lemongrass oil

rectified, Guatemala origin, natural

Purchase

Properties

Related Categories Alphabetical Listings, Certified Natural Products, Essential Oils, Flavors and Fragrances, I-L,
biological source   from Cymbopogon citratus DC. and Cymbopogon flexuosus
grade   Kosher
  natural
optical activity   [α]20/D −0.8°, neat
origin   Guatemala origin
bp   224 °C(lit.)
density   0.887 g/mL at 25 °C
GMO content   GMO-free
Organoleptic   lemon
food allergen   no known allergens

Description

Packaging

1 kg in glass bottle

4 kg in steel drum

Preparation Note

Extraction method: steam distillation

Other Notes

Download our Flavors and Fragrances Catalog to view our entire product line.

Subscribe to our Newsletter to keep up to date on our latest Flavors and Fragrances offerings.

Price and Availability

Safety & Documentation
Protocols & Articles

Articles

The Complex Regulatory Landscape for Natural Flavor Ingredients

Introduction The Regulatory Landscape US and EU Definitions of Natural Regional Regulatory Variations The Example of Vanillin The Case for Standardization
Mr. Michael Sabisch1, Mr. David Smith2

1Senior Quality Assurance Specialist
2International Sales Coordinator, Sigma-Aldrich Flavors & Fragrances
Keywords: Fermentation, Food Safety, Oxidations

Understanding the Complexities of Kosher Ingredients

Introduction What is Kosher Product Considerations for Kosher Certification Kosher's Added Benefit to the Food Industry Sigma-Aldrich's Kosher Experience and Offering
Dr. Luke Grocholl1, Rabbi Gershon Segal

1Dr. Luke Grocholl, Quality Assurance Supervisor, Sigma-Aldrich Flavors & Fragrances
Keywords: Fermentation, Food & Beverage, Safety industry

Related Content

Flavors and Fragrances Quality and Regulatory

From a comprehensive vendor approval process, to the testing of raw material at receipt as well as when product is ready to be shipped; we prove our dedication to supply chain transparency, every day.
Keywords: Allergens, Food Safety, Solvents

Peer-Reviewed Papers
15

References

Related Products

related product

Product #

Description

Add to Cart

07475 Timestrip® Food
06732 Timestrip® Seafood

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?