• USA Home
  • Z102237 - Aldrich® round-bottom storage flask with stopcock-equipped septum-inlet

EMAIL THIS PAGE TO A FRIEND
Z102237 Aldrich

Aldrich® round-bottom storage flask with stopcock-equipped septum-inlet

with 4 mm PTFE stopcock, capacity 500 mL, Joint: ST/NS 24/40

Synonym: bottom flask, flask round, round flask

Purchase

Properties

Related Categories Air-Sensitive Chemistry, Aldrich, Aldrich Flasks, Aldrich Storage Flasks, Bottles and Flasks,
material   borosilicate glass
  flask round bottom
Joint   Joint: ST/NS24/40
sterility   non-sterile
feature   closure type PTFE stopcock
packaging   pack of 1
mfr. no.   Sigma-Aldrich
capacity   500 mL

Description

General description

With ground-glass joint. Use septum Z565695 or Z565679 (see Septa Section).

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?