• USA Home
  • Z110256 - Thermco® ground-glass joint thermometer

EMAIL THIS PAGE TO A FRIEND
Z110256 Aldrich

Thermco® ground-glass joint thermometer

−10-150 °C temperature, immersion level, 75 mm

Purchase

Properties

Related Categories Labware, Temperature, Thermometers More...
feature   immersion level 75 mm
mfr. no.   Thermco Products, Inc.
measuring range   −10-150 °C temperature

Description

General description

ST/NS: 10/30 ground-glass joint. All have 1° divisions. Contains Hg fill.

Legal Information

Thermco is a registered trademark of Thermco Products, Inc.

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

92451 Timestrip Plus 25 °C
08168 Timestrip Plus 8 °C
06693 Timestrip Plus -20 °C

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?