• USA Home
  • Z114332 - Wheaton Dry-Seal vacuum desiccator

EMAIL THIS PAGE TO A FRIEND
Z114332 Aldrich

Wheaton Dry-Seal vacuum desiccator

Joint: ST/NS 40/35, diam. 150 mm

Purchase

Properties

Related Categories Alcan Packaging, Alcan Packaging Desiccation Supplies, Glass Desiccators, Glassware, Knob-Top Desiccator,
Joint   Joint: ST/NS40/35
mfr. no.   Wheaton Scientific, 365884
diam.   150 mm

Description

General description

Wheaton vacuum desiccators come complete with desiccator jar, cover, sleeve valve, silicone sealing ring, and aluminum plate. Place your sample inside the desiccator and apply vacuum to the side arm sleeve valve. The cover of the dessicator jar has a molded arrow on the top for alignment to the open position. Simply turn the sleeve valve to close the desiccator.

To open the cover, simply turn sleeve valve to the open position. Once equilibrated, the cover will easily lift off. To prevent freezing and increase performance, lubricating the standard taper sleeve valve with silicone-based vacuum grease is recommended. A 1/4" to 3/8" vacuum hose (not included) is used to connect the desiccator to vacuum or gas sources.

• Rugged, heavy soda-lime glass
• Lift off cover for storage above flange
• Silicone sealing ring for greaseless sealing
• Maximum vacuum of 27" Hg (914 hPa)
• Temperature range: 15°C to 80°C

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

WSPW366025 Wheaton Dry-Seal vacuum desiccator, diam. 170 mm

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?