• USA Home
  • Z122173 - Organic Synthesis: The Disconnection Approach

EMAIL THIS PAGE TO A FRIEND
Z122173 Aldrich

Organic Synthesis: The Disconnection Approach

Student edition

Synonym: Textbook

  •  ISBN-10 0471101613

  •  ISBN-13 978-047110161-1

Purchase

Properties

Related Categories Books and Software, Labware, Organic Chemistry Books More...
publication info   , 1984, 404 pp., hard cover
  Stuart Warren, John Wiley & Sons
mfr. no.   Wiley

Description

Table of Contents

PARTIAL TABLE OF CONTENTS:
The Disconnection Approach.
Strategy II: Chemoselectivity.
Strategy IV: Protecting Groups.
Strategy VI: Regioselectivity.
Strategy VIII: Introduction to Carbonyl Condensations.
Strategy X: Use of Aliphatic Nitro Compounds in Synthesis.
Strategy XII: Reconnections.
Three-Membered Rings.
Five-Membered Rings.
Strategy XVII: Stereoselectivity B. General References.
References.
Index.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?