• USA Home
  • Z123137 - Sealed pathlength cell

EMAIL THIS PAGE TO A FRIEND
Z123137 Aldrich

Sealed pathlength cell

pathlength 0.05 mm, volume 0.20 mL, NaCl

Purchase

Properties

Related Categories Labware, Sample Holders, Spectroscopy Supplies, Spectroscopy, IR
material   NaCl
pathlength   0.05 mm
volume   0.20 mL

Description

General description

For liquid samples. Cell needle plate is amalgamated to top window to maintain leakproof seal. Accurately calibrated and labeled. Two PTFE-stoppered ports facilitate filling, emptying, and flushing.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

accessory

Product #

Description

Add to Cart

Z123080 Cell holder

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?