• USA Home
  • Z123641 - Round crystal window

EMAIL THIS PAGE TO A FRIEND
Z123641 Aldrich

Round crystal window

AgCl, diam. × thickness 25 mm × 4 mm

Purchase

Properties

Related Categories Crystal Windows, Labware, Spectroscopy Supplies, Spectroscopy, IR
material   AgCl
diam. × thickness   25 mm × 4 mm

Description

General description

Cut and polished quality crystal windows.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

comparable product

Product #

Description

Add to Cart

Z267511 Round crystal window, AgBr, diam. × thickness 25 mm × 4 mm

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?