• USA Home
  • Z124346 - Natural rubber septa

EMAIL THIS PAGE TO A FRIEND
Z124346 Aldrich

Natural rubber septa

red rubber, 7mm O.D. glass tubing

Purchase

Properties

Related Categories Aldrich, Aldrich Septa Supplies, Labware, Manufacturer Browser, Natural rubber septa,
material   red rubber
usage   7mm O.D. glass tubing

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replacement part

Product #

Description

Add to Cart

Z565660 Sleeve stopper septa, bottom I.D. × O.D. 2.2 mm × 4.5 mm, red

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?