• USA Home
  • Z125482 - Ace-Thred Thermometer/Tubing Adapter

EMAIL THIS PAGE TO A FRIEND
Z125482 Aldrich

Ace-Thred Thermometer/Tubing Adapter

Angled and offset, Joint: ST/NS 19/22, thread I.D. 7.0 mm

Purchase

Properties

Related Categories Ace, Ace Adapters, Ace-Thred theremometer adapter and bushing, Glassware, Glassware Adapters,
label   B
Joint   Joint: ST/NS19/22
mfr. no.   Ace Glass 503218
thread I.D.   7.0 mm

Description

General description

Threaded nylon bushing with FETFE® O-ring.

Legal Information

Ace-Thred is a trademark of Ace Glass, Inc.

FETFE is a registered trademark of Ace Glass, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replacement part

Product #

Description

Add to Cart

Z125393 Ace-Thred thermometer/tubing PTFE bushing, 7.5 mm hole

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?