• USA Home
  • Z134309 - Whatman® polyamide membrane filters

EMAIL THIS PAGE TO A FRIEND
Z134309 Aldrich

Whatman® polyamide membrane filters

polyamide membrane circles, (NL16), 0.2 μm, 47 mm, 100/pk

Synonym: membrane filters, nylon membrane filters

  •  eCl@ss 32110200

Purchase

Properties

Related Categories Filtration Supplies, Labware, Manufacturer Browser, Membrane Filters, Nylon Membrane Filters,
material   Nylon membrane (polyamide membrane)
packaging   pack of 100
mfr. no.   Whatman Article No., 28415334 (US reference)
  Whatman, 10414012
diam.   47.0 mm
pore size   0.20 μm pore size
suitability   suitable for (clarification and sterile filtration.)

Description

General description

Whatman® Polyamide Membranes

Whatman polyamide membranes are made from pure polyamide making them the universal filter for clarification and sterile filtration.

NL 16
• Pore size (μm): 0.2 (NL 16)
• Thickness (μm): 110
• Nominal pore size (μm): 0.2
• Water flow rate Δp = 0.9 bar (mL/min/cm2): 10
• Bubble point (bar): 4.2
• Maximum temperature: 135°C

NL 17
• Pore size (μm): 0.45 (NL 17)
• Thickness (μm): 110
• Nominal pore size (μm): 0.45
• Water flow rate Δp = 0.9 bar (mL/min/cm2): 20
• Bubble point (bar): 2.8
• Maximum temperature: 135°C

Polyamide membrane filters are mechanically very strong and exhibit excellent wet strength and dry strength. They are hydrophilic making them suitable for aqueous and organic solutions. The membrane filters can be used up to 135°C.

Other Notes

Global SIAL customers (excluding Japan) can now order any product from the GE Healthcare Life Sciences consumables portfolio (prepack only) using GE′s product numbering system.

The legacy GE Whatman products that use the SIAL "Z" product numbering system will be discontinued and directly replaced with a product number using a "WHA" prefix plus the GE product code. For reference, the legacy "Z" product number is identified as a synonym on the "WHA" product number listing.

This product has been replaced by WHA10414012-ALDRICH | Whatman polyamide membrane filters, polyamide membrane circles, (NL16), 0.2 μm, 47 mm, 100/pk

Legal Information

Whatman is a registered trademark of GE Healthcare

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

WHA10414012 Whatman® polyamide membrane filters, polyamide membrane circles, (NL16), 0.2 μm, 47 mm, 100/pk

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?