• USA Home
  • Z139734 - Pyrex® petri dishes

EMAIL THIS PAGE TO A FRIEND
Z139734 Aldrich

Pyrex® petri dishes

O.D. × H 60 mm × 15 mm

Synonym: Corning® 3160

Purchase

Properties

O.D. × H   60 mm × 15 mm

Description

General description

Clear culture dish will withstand repeated sterilization (wet or dry). Beaded edges provide greater mechanical strength and reduce capillary action of condensed moisture. Top marked in blue enamel, bottom in white, for easier sorting.

Legal Information

Corning is a registered trademark of Corning, Inc.

PYREX is a registered trademark of Corning, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

CLS316060 Pyrex® petri dishes, complete, O.D. × H 60 mm × 15 mm

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?