• USA Home
  • Z142654 - Pyrex® fluted funnel, long stem

EMAIL THIS PAGE TO A FRIEND
Z142654 Aldrich

Pyrex® fluted funnel, long stem

stem L 150 mm

Synonym: Corning® 6160

Purchase

Properties

Related Categories Funnels, General-purpose, Glass, Labware More...
mfr. no.   Corning
stem L   150 mm
top I.D.   75 mm

Description

General description

Beaded edge. Has depressed inside flutings to decrease filtering time. 60° angle cone.

Legal Information

Corning is a registered trademark of Corning, Inc.

PYREX is a registered trademark of Corning, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

CLS616075 Pyrex® fluted funnel, long stem, stem L 150 mm

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?