• USA Home
  • Z144851 - Pyrex® heavy-wall ignition tubes

EMAIL THIS PAGE TO A FRIEND
Z144851 Aldrich

Pyrex® heavy-wall ignition tubes

O.D. × L 16 mm × 125 mm

Synonym: Corning® 9860

Purchase

Properties

mfr. no.   Corning
O.D. × L   16 mm × 125 mm

Description

General description

Rimless. Made of Code #7740 glass. Performs well when used continuously at temperatures up to 500 °C or for short periods to 600 °C.

Legal Information

Corning is a registered trademark of Corning, Inc.

PYREX is a registered trademark of Corning, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

CLS986016 Pyrex® heavy-wall ignition tubes, O.D. × L 16 mm × 125 mm

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?