• USA Home
  • Z145440 - Pyrex® Buchner funnel with fritted disc

EMAIL THIS PAGE TO A FRIEND
Z145440 Aldrich

Pyrex® Buchner funnel with fritted disc

capacity 150 mL, porosity 2-2.5 μm

Synonym: Corning® 36060

Purchase

Properties

mfr. no.   Corning
capacity   150 mL
disc diam.   60 mm
pore size   2-2.5 μm porosity

Description

General description

Especially useful where filter paper would be attacked by filtered material. Disc should not be subjected to pressure differential in excess of 1 atm. Top edge is beaded. Granular frit.

Legal Information

Corning is a registered trademark of Corning, Inc.

PYREX is a registered trademark of Corning, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?