• USA Home
  • Z148628 - Snap-on® laboratory-tool set

EMAIL THIS PAGE TO A FRIEND
Z148628 Aldrich

Snap-on® laboratory-tool set

Compact

Purchase

Properties

Related Categories Laboratory-tool set, Labware, Manufacturer Browser, Snap-on, Snap-on Tools,
mfr. no.   Snap-On ALDZ14862-8

Description

General description

Components:
Diagonal pliers, 4 7/8
Knife, 6 blades
Tin snips, small
Pin puller
Wire stripper, 6in.
Ball-peen hammer, 4oz
Pocket mirror
Pocket penlight
Tape measure, English/Metric
Center punch, 1/8in.
Pin punch: 3/32in. and 1/8in.
Adjustable joint pliers, 6 1/2in.
Combination pliers, 4 1/2in.
Needle nose pliers, 6in.
Magnetic screwdriver, 6-pc. set
Offset flat tip, 5/16in.
Screwstarter, Phillips #3
Phillips screwdriver, thin blade, #0 x 3in.
Flat tip screwdriver, 1/4 x 4in.
Flat tip screwdriver, 3/32 x 3in.
Sockets: 3/16in., 1/4in., 5/16in., 3/8in., 7/16in., 1/2in., Driver handle 1/4in., rail, 25 clips.
Adjustable crescent wrench, 6in.
Hex wrenches: 9-pc. folding, inches, and 7-pc. folding, metric
Open-end wrenches: 1/4 and 5/16in., 3/8 and 7/16in., 1/2 and 9/16in.

Legal Information

Snap-on is a registered trademark of Snap-on, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?