• USA Home
  • Z148636 - Snap-on® laboratory-tool set

EMAIL THIS PAGE TO A FRIEND
Z148636 Aldrich

Snap-on® laboratory-tool set

Electronic

Purchase

Properties

Related Categories Laboratory-tool set, Labware, Manufacturer Browser, Snap-on, Snap-on Tools,
mfr. no.   Snap-On ALDZ14863-6

Description

General description

Components:
Diagonal pliers, 4 7/8in.
Flush diagonal pliers, 5 1/16in.
Semi-flush pliers, 4 1/4in.
Gripper pliers, 5 9/16in.
Knife, 6 blades
Folding mini scissors
Pin puller
Solder, rosin core, 1lb
Soldering iron, 40W
Tweezer set, 5-pc.
Wire stripper, 6in.
Wire brush, 7 7/8in.
Flat file (Swiss), 5 1/2in.
Half-round file (Swiss), 5 1/2in.
Round file (Swiss), 5 1/2in.
Ball-peen hammer, 4oz
Magnetic pickup tool
Pick set, 4-pc., case
Pocket mirror
Pocket penlight
Feeler gauge, 0.0015-0.025in.
Steel ruler, 6in.
Tape measure, English/Metric
Nutdrivers: 3/16in., 1/4in., 5/16in., 3/8in.
Punches: Awl 8 1/2in., Center 1/8in., Pin 3/32in. and 1/8in. and 1/16in.
Adjustable joint pliers, 9 1/4in.
Bent needle-nose pliers, 6 13/32in.
Chain nose pliers, 4 17/32in.
Combination pliers, 4 1/2in.
Long nose, 6 1/2in.
Retaining-ring set
Vise-grip, 5in.
Magnetic screwdriver, 6-pc. set
Mini screwdriver, 5-pc. set
Offset Phillips screwdrivers: #1, #2
Offset flat tip, 1/4in.
Screwstarter, Phillips #3
Screwstarter, magnetic
Phillips screwdrivers, thin blade: #0 x 3in., #1 x 3in., #1 x 6in.
Phillips screwdriver, magnetic, stubby, #2
Flat tip screwdrivers: 3/16 x 6in., 1/4 x 6in., 1/8 x 6in., 3/16 x 4in.
Adjustable crescent wrench, 4in.
Box/open-end wrench, 9-pc. set, case
Hex wrenches: 9-pc. folding, inches, and 7-pc. folding, metric
Multispline wrench, 10-pc. set, case

Legal Information

Snap-on is a registered trademark of Snap-on, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?