• USA Home
  • Z148644 - Snap-on® laboratory-tool set

EMAIL THIS PAGE TO A FRIEND
Z148644 Aldrich

Snap-on® laboratory-tool set

All-purpose

Purchase

Properties

Related Categories Laboratory-tool set, Labware, Manufacturer Browser, Snap-on, Snap-on Tools,
mfr. no.   Snap-On ALDZ14864-4

Description

General description

Components:
Diagonal pliers, 6in.
Semi-flush pliers, 4 1/4in.
Needle-nose pliers, 7in.
Tin snips, small
Tube cutters: Glass, Metal, Plastic
Electrical tape, vinyl
Fuse puller
Solder, rosin core, 1lb
Soldering iron, 40W
Tweezer set, 5-pc.
Wire stripper, 6in.
Mill, 6in.
Round file, 6in.
Triangle, 6in.
Ball-peen hammer, 4oz
Flashlight/continuity tester
Magnetic pickup tool
Pick set, 4-pc., case
Pocket mirror
Vernier calipers, 5in.
Feeler gauge, 0.0015-0.035in.
Tape measure, English/Metric
Nutdrivers: 3/16in., 1/4in., 5/16in.
Punches: Center 1/8in., Pin 1/8in. and 1/16in.
Hole-borer set, 6-pc.
Adjustable joint pliers, 6 1/2in.
Bent needle-nose pliers, 6 13/32in.
Combination pliers, 4 1/2in.
Needle-nose pliers, 5 1/16in.
Retaining-ring set
Vise-grip, 5in.
Combination screwdrivers, 1/4in. flat and #2 Phillips
Magnetic screwdriver, 6-pc. set
Mini screwdriver, 5-pc. set
Offset Phillips screwdrivers: #1, #2
Offset flat tip, 1/4in.
Phillips screwdriver, #1 x 6 1/4in.
Phillips screwdrivers, thin blade: #0 x 3in., #1 x 6in.
Phillips screwdriver, magnetic, stubby, #2
Flat tip screwdrivers: 3/16 x 6in., 1/8 x 2in., 1/8 x 8in., 3/16 x 3in.
Adjustable crescent wrench, 4in. and 8in.
Flare nut/ open-end, 5-pc.set
Flare nut, 1/4 and 5/16in.
Hex wrenches: 15-pc., case, inches

Legal Information

Snap-on is a registered trademark of Snap-on, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?