• USA Home
  • Z154318 - Ace Trubore® stirrer bearing

EMAIL THIS PAGE TO A FRIEND
Z154318 Aldrich

Ace Trubore® stirrer bearing

Joint: ST/NS 35/25, fits shaft o.d., 10 mm

Purchase

Properties

Related Categories Ace, Ace Stirrer Bearings, Ace Stirrers, Glass Bearing Adapter, Glass Stirring Equipment,
Joint   Joint: ST/NS35/25
feature   fits shaft o.d. 10 mm
  lubricant cap: no
mfr. no.   Ace Glass 803840

Description

General description

• Interchangeable bearings and shafts
• Low leak rate to 1mm Hg absolute when run unlubricated at speeds less than 100rpm
• Run unlubricated up to 500rpm for a limited time
• Run up to 2,000rpm when lubricated
Lubricant well at top holds enough Stir-Lube lubricant for many hours of operation. Top recommended stirring speed of 1,500rpm when lubricated.

Legal Information

Trubore is a registered trademark of Ace Glass, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?