EMAIL THIS PAGE TO A FRIEND
Z163058 Aldrich

Ace Buchner funnel

capacity 30 mL, porosity 70-100 μm

Purchase

Properties

Related Categories Ace, Ace Buchner Funnel, Ace Funnels, Buchner Funnels, Fritted, Funnels,
mfr. no.   Ace Glass 718624
capacity   30 mL
disc diam.   30 mm
stem diam.   10 mm
pore size   70-100 μm porosity

Description

General description

With fibrous glass frit.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

Z546542 Aldrich® Buchner funnel, funnel capacity 30 mL, disc diam. 30 mm, porosity 70-100 μm

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?