• USA Home
  • Z177733 - Scienceware® rotary separatory funnel rack

EMAIL THIS PAGE TO A FRIEND
Z177733 Aldrich

Scienceware® rotary separatory funnel rack

funnel size 100 mL

Purchase

Properties

Related Categories Bel-Art, Bel-Art Funnels & Accessories, Funnels, Labware, Manufacturer Browser,
description   holds 10 funnels
mfr. no.   Bel-Art
H   53 cm
base diam.   30 cm
funnel size   100 mL
top diam.   30 cm

Description

General description

Molded, rigid white melamine. Rack consists of a rectangular base, screw-in column, and fully adjustable support disc held at the desired height by a screw-clamp bushing. Open-front type support holes allow for easy funnel removal.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

comparable product

Product #

Description

Add to Cart

Z177741 Scienceware® rotary separatory funnel rack, funnel size 500-1,000 mL

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?