EMAIL THIS PAGE TO A FRIEND
Z180432 Aldrich

Ace Buchner funnel

capacity 2 mL, porosity 4-8 μm

Purchase

Properties

Related Categories Ace, Ace Buchner Funnel, Ace Funnels, Buchner Funnels, Fritted, Funnels,
mfr. no.   Ace Glass 718610
capacity   2 mL
disc diam.   10 mm
stem diam.   6 mm
pore size   4-8 μm porosity

Description

General description

With fibrous glass frit.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

Z546445 Aldrich® Buchner funnel, funnel capacity 2 mL, disc diam. 10 mm, porosity 4-8 μm

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?