EMAIL THIS PAGE TO A FRIEND
Z180513 Aldrich

Ace Buchner funnel

capacity 140 mL, porosity 145-175 μm

Purchase

Properties

Related Categories Ace, Ace Buchner Funnel, Ace Funnels, Buchner Funnels, Fritted, Funnels,
mfr. no.   Ace Glass 718642
capacity   140 mL
disc diam.   65 mm
stem diam.   15 mm
pore size   145-175 μm porosity

Description

General description

With fibrous glass frit.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

Z546518 Aldrich® Buchner funnel, funnel capacity 140 mL, disc diam. 65 mm, porosity 145-175 μm

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?