• USA Home
  • Z184942 - Septa for 20 mm crimp seals

EMAIL THIS PAGE TO A FRIEND
Z184942 Aldrich

Septa for 20 mm crimp seals

silicone, diam. 20 mm

Purchase

Properties

Related Categories 20 mm, Analytical/Chromatography, Material, Septa, Silicone,
material   silicone
packaging   pkg of 100 ea
diam.   20 mm
compatibility   for use with 20 mm crimp seals

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

Z127299 Black phenolic open top screw caps, Cut-out top, without septum, thread 20-400, pkg of 200 ea
27016 Aluminum crimp seal (without septum), silver aluminum, tear-away, diam. 20 mm, pkg of 100 ea
27200 Aluminum crimp seal (without septum), silver aluminum, pressure release, diam. × opening 20 mm × 8 mm, pkg of × 100 ea
27227-U Aluminum crimp seal (without septum), silver aluminum, removable center, diam. 20 mm, pkg of 100 ea
27230-U Aluminum crimp seal (without septum), silver aluminum, open center, diam. × opening 20 mm × 9.5 mm, pkg of 100 ea

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?