Z192104 Aldrich

Becton Dickinson hypodermic syringes, polypropylene

Luer lock tip, capacity 3.0 mL, graduated, 0.1 mL

DOWNLOAD MSDS (PDF)

Properties

Related Categories Becton Dickinson, Becton Dickinson Polypropylene Hypodermic Syringes,, Hypodermic Syringes, Labware, Manufacturer Browser,
material   polypropylene body and plunger (Latex-free rubber tip)
sterility   non-sterile
feature   graduated 0.1 mL
capacity   3.0 mL

Description

General description

*Indicates a convenient sterile tray pack.

Price and Availability

Customers Also Viewed

Becton Dickinson hypodermic syringes, polypropylene

slip tip, capacity 3.0 mL, graduated, 0.1 mL

Becton Dickinson hypodermic syringes, polypropylene

Luer lock tip, capacity 5.0 mL, graduated, 0.2 mL

Becton Dickinson hypodermic syringes, polypropylene

Luer lock tip, capacity 10.0 mL, graduated, 0.2 mL

Luer-lock tip, capacity 1.0 mL, graduated, 0.1 mL

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?