• USA Home
  • Z192325 - Becton Dickinson hypodermic syringes, polypropylene

EMAIL THIS PAGE TO A FRIEND
Z192325 Aldrich

Becton Dickinson hypodermic syringes, polypropylene

slip tip, capacity 60.0 mL, graduated, 1.0 mL

Purchase

Properties

Related Categories Becton Dickinson, Becton Dickinson Polypropylene Hypodermic Syringes,, Disposable syringes, Hypodermic Syringes, Labware,
material   polypropylene body and plunger (Latex-free rubber tip)
sterility   non-sterile
feature   graduated 1.0 mL
mfr. no.   Becton-Dickinson & Co.
capacity   60.0 mL

Description

General description

*Indicates a convenient sterile tray pack.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?