EMAIL THIS PAGE TO A FRIEND
Z215120 Aldrich

PTFE stirrer guide

Joint: ST/NS 24/40, fits shaft o.d., 9.5 mm

Purchase

Properties

Joint   Joint: ST/NS24/40
feature   fits shaft o.d. 9.5 mm
mfr. no.   Cowie

Description

General description

Unbreakable, PTFE guide fits standard ground-glass joints. Operates at low to medium vacuum with 6.0 or 9.5mm diameter PTFE, glass, or SS shafts. 300rpm max. Features an internal, adjustable, precision glass-PTFE seal and external cooling reservoir. Use with PTFE shafts.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

Z649317 PTFE stirrer guides, shaft D 10 mm, Joint: ST/NS 24/40

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?