• USA Home
  • Z218936 - Ace Soxhlet extraction apparatus

EMAIL THIS PAGE TO A FRIEND
Z218936 Aldrich

Ace Soxhlet extraction apparatus

flask capacity 125 mL, thimble area 25 mm (80 mm)

Purchase

Properties

Related Categories Ace, Ace Extractors, Extractors, Labware, Manufacturer Browser,
size   A
mfr. no.   Ace Glass 671612
extractor capacity   50 mL
flask capacity   125 mL
thimble area   25 mm (80 mm)

Description

General description

The improved design of Ace extractor condensers permits greater condensing capabilities. Cycling rates may be doubled over conventional extractors. Apparatus includes extractor body, condenser, and flask.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replacement part

Product #

Description

Add to Cart

Z219010 Extractor body for Ace Soxhlet extraction apparatus, top Joint: ST/NS 34/45, bottom Joint: ST/NS 24/40
Z219061 Condenser for Ace Soxhlet extraction apparatus, bottom Joint: ST/NS 34/45

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?