• USA Home
  • Z218960 - Ace Soxhlet extraction apparatus

EMAIL THIS PAGE TO A FRIEND
Z218960 Aldrich

Ace Soxhlet extraction apparatus

thimble area 33 mm (94 mm), flask capacity 300 mL

Purchase

Properties

Related Categories Ace, Ace Extractors, Extractors, Labware, Manufacturer Browser,
size   C
mfr. no.   Ace Glass 671618
extractor capacity   145 mL
flask capacity   300 mL
thimble area   33 mm (94 mm)

Description

General description

The improved design of Ace extractor condensers permits greater condensing capabilities. Cycling rates may be doubled over conventional extractors. Apparatus includes extractor body, condenser, and flask.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

Z556181 Aldrich® Soxhlet extraction apparatus, extractor capacity 145 mL

replacement part

Product #

Description

Add to Cart

Z219002 Flat-bottom flask for Ace Soxhlet extraction apparatus, top Joint: ST/NS 24/40, for Z21,896-0

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?