• USA Home
  • Z228451 - Aldrich® chemical spill kits

EMAIL THIS PAGE TO A FRIEND
Z228451 Aldrich

Aldrich® chemical spill kits

capacity 50 L

Purchase

Properties

Related Categories Labware, Safety Equipment, Spill Control More...
availability   available only in EU
capacity   50 L

Description

General description

These universal spill kits keep emergency clean up equipment close at hand for fast response to chemical spills. Suitable for any type of laboratory or small scale industrial spillage, including hydrofluoric acid solutions. Safety goggles and faceshields contained in these kits meet British Standards and the PP absorbent will pick up to 10 times its own weight of liquid. Individual kit components available separately.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Price and Availability

Standard component

Description

Product #

Add to Cart

Chemical goggles 1 pair SDS    
Light-duty nuke boots, latex, size L 1 pair SDS    
Neoprene/latex gloves, size 9-9 1/2 1 pair SDS    
Nylon self-locking wrap-it ties 2 ea SDS    
36 × 48 in. plastic bags 3 ea SDS    
Roll cloth duct tape (2 in. 180 ft SDS    
Spillow booms 3 in. × 4 ft, PP absorbent 4 ea SDS    
Spillow particulate PP absorbent 5 kg SDS    
Spillow pillows 8 1/2 in. × 17 in., PP absorbent 4 ea SDS    
Vinyl twist ties 3 ea SDS    
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?