• USA Home
  • Z230332 - Best® N-DEX® laboratory gloves

EMAIL THIS PAGE TO A FRIEND
Z230332 Aldrich

Best® N-DEX® laboratory gloves

lightly powdered, cornstarch, thickness 4 mil (0.12 mm), size 8‑9 L

Purchase

Properties

Related Categories Best Gloves, Best N-DEX Laboratory Gloves, Cell Biology, Disposable Gloves, Disposable Nitrile Gloves,
material   nitrile
size   8‑9 L
sterility   non-sterile
feature   disposable
  latex free: No
  lightly powdered cornstarch
packaging   pkg of 100 ea
mfr. no.   N-DEX® 7005
L   240 mm
thickness   4 mil (0.12 mm)
color   blue

Description

General description

Soft elastic material feels cooler than natural rubber or latex and conforms to hand for greater comfort and dexterity.

• 100% nitrile non-latex glove
• Ambidextrous
• Excellent alternative to latex
• Rolled cuff

Legal Information

Best is a registered trademark of Showa Glove Co.

N-DEX is a registered trademark of Showa Glove Co.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?