• USA Home
  • Z230405 - Best® Derma Thin gloves

EMAIL THIS PAGE TO A FRIEND
Z230405 Aldrich

Best® Derma Thin gloves

white, size 8‑9 L

Purchase

Properties

Related Categories Best Derma Thin Gloves, Best Gloves, Disposable Gloves, Disposable Latex Gloves, Gloves,
material   natural rubber
size   8‑9 L
sterility   non-sterile
feature   disposable
  latex free: no
  powder-free: no
packaging   pkg of 100 gloves
mfr. no.   Best Manufacturing W1005ML
L × thickness   9 1/2 in. × 0.005 in.
color   white

Description

General description

Powdered. Unsupported natural rubber hugs hands, has a positive wet/dry grip and better tear resistance than vinyl gloves. Sheer 0.005 in. gauge thickness for touch sensitivity. Ambidextrous, rolled cuff, 9 1/2 in. L. USDA accepted.

Applications: Pharmaceutical and general laboratory, food processing.

Legal Information

Best is a registered trademark of Showa Glove Co.

Derma Thin is a trademark of Best Manufacturing Co.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

comparable product

Product #

Description

Add to Cart

Z230375 Best® Derma Thin gloves, green, size 8‑9 L

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?