• USA Home
  • Z232300 - Duran® plastic-coated laboratory bottles

EMAIL THIS PAGE TO A FRIEND
Z232300 Aldrich

Duran® plastic-coated laboratory bottles

capacity 10,000 mL

Synonym: bottle laboratory, lab bottle

Purchase

Properties

material   borosilicate glass 3.3
mfr. no.   Duran, 21 806 86
capacity   10,000 mL
diam. × H   227 mm × 410 mm
fitting   neck thread GL 45

Description

General description

Transparent plastic skin protects bottles from mechanical damage and leakage in case of breakage. Autoclavable to 135°C, but do not use water for cooling in autoclave.

Please note: Cap not included.

Legal Information

Duran is a registered trademark of Duran Group

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?