• USA Home
  • Z232688 - Duran® filtering flask

EMAIL THIS PAGE TO A FRIEND
Z232688 Aldrich

Duran® filtering flask

capacity 500 mL

Synonym: conical flasks

Purchase

Properties

Related Categories Duran, Duran Filtering Flask, Duran Flasks, Duran filtering flask, Filtering Flasks,
material   borosilicate glass
  narrow-mouth
sterility   non-sterile
packaging   pack of 1
  case of 10
mfr. no.   DURAN
  Schott
availability   not available in USA and Canada
H   185 mm
capacity   500 mL
flask O.D.   105 mm
hose barb diam.   11 mm , for tube connection
neck I.D.   34.5 mm

Description

General description

For vacuum filtrations, with glass hose connector. Erlenmeyer shape. Manufactured from Duran borosilicate glass type 3.3 for maximum chemical and thermal resistance. Meets ISO 6556 standard.

Legal Information

Duran is a registered trademark of Duran Group

Price and Availability


Sterifil Aseptic System and Holder
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?