• USA Home
  • Z233501 - Ebro VM 2000 portable vacumeter

EMAIL THIS PAGE TO A FRIEND
Z233501 Aldrich

Ebro VM 2000 portable vacumeter

Purchase

Properties

Related Categories Chemistry Equipment and Labware, Ebro, Ebro vacumeter, Labware, Manufacturer Browser,
description   VM 2000
feature   CE compliant
mfr. no.   Ebro

Description

Features and Benefits

• Pressure range: 0 to 2,000mbar
• Resolution: 1mbar
• Accuracy: ±0.3% full scale, ±1 digit at 0 to 50°C
• Temp. range: 0 to 50°C (meter), -55 to 125°C (sensor)

General description

Small, lightweight vacuum meter with detachable pressure sensor safely replaces fragile mercury gauges. Features a 3 1/2 digit, 7mm H, LCD display, built-in rechargeable battery, and a chemically-resistant ceramic sensor with PEEK external housing.

Optional sensor extension cable allows meter to be placed on bench with sensor located in the apparatus. Select coupling to fit sensor to apparatus.

Order battery charger, sensor extension cables, and couplings separately.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?