• USA Home
  • Z240354 - Whatman® prepleated qualitative filter paper, Grade 2V

EMAIL THIS PAGE TO A FRIEND
Z240354 Aldrich

Whatman® prepleated qualitative filter paper, Grade 2V

circles, diam. 270 mm, pack of 100

Synonym: filter paper, paper filter

Purchase

Properties

Related Categories Filtration Supplies, Labware, Manufacturer Browser, Paper Filters, Qualitative,
material   cellulose filters
  circles
packaging   pack of 100
mfr. no.   Whatman Article No., 28417913 (US reference)
  Whatman, 1202-270
limit   0.29 psi wet burst
  240 sec/100 mL speed (Herzberg)
diam.   270 mm
thickness   190 μm
ash   ≤0.06%
pore size   8 μm (Particle retention)
basis weight   97 g/m2

Description

General description

Time-saving Whatman qualitative grades are offered in this convenient form, which gives major advantages over flat circles:

• Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses
• Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed
• Increased total loading capacity as more filter area is available
• Maintained flow rate due to the reduction in filter paper contact with funnel side and, the self-supporting shape of the filter itself
• The prepleating does not significantly affect any of the technical data and the same figures may be used for the flat circles

Grade 2V: 8 μm (medium flow filter paper)

Widely used for general purpose filtration. Has excellent particle retention and a good filtration speed and loading capacity.

Other Notes

Global SIAL customers (excluding Japan) can now order any product from the GE Healthcare Life Sciences consumables portfolio (prepack only) using GE′s product numbering system.

The legacy GE Whatman products that use the SIAL "Z" product numbering system will be discontinued and directly replaced with a product number using a "WHA" prefix plus the GE product code. For reference, the legacy "Z" product number is identified as a synonym on the "WHA" product number listing.

This product has been replaced by WHA1202270-ALDRICH | Whatman prepleated qualitative filter paper, Grade 2V, circles, diam. 270 mm, pack of 100

Legal Information

Whatman is a registered trademark of GE Healthcare

Price and Availability


Sterifil Aseptic System and Holder
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

WHA1202270 Whatman® prepleated qualitative filter paper, Grade 2V, circles, diam. 270 mm, pack of 100

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?