• USA Home
  • Z240796 - Whatman® qualitative filter paper, Grade 6

EMAIL THIS PAGE TO A FRIEND
Z240796 Aldrich

Whatman® qualitative filter paper, Grade 6

circles, diam. 70 mm, pack of 100

Synonym: filter papers

  •  eCl@ss 32110215

Purchase

Properties

Related Categories Filtration Supplies, Labware, Manufacturer Browser, Paper Filters, Qualitative,
material   cellulose filters
  circles
packaging   pack of 100
mfr. no.   Whatman 28414052 (US reference)
  Whatman, 1006-070
limit   0.25 psi wet burst
  715 sec/100 mL speed (Herzberg)
diam.   70 mm
thickness   180 μm
ash   ≤0.06%
pore size   3 μm (Particle retention)
basis weight   100 g/m2

Description

General description

These cellulose filters are used in qualitative analytical techniques to determine and identify materials. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.

Grade 6: 3 μm, (medium to slow filter paper)

Twice as fast as Grade 5 with similar fine particle retention. Often specified for boiler water analysis applications.

Other Notes

Global SIAL customers (excluding Japan) can now order any product from the GE Healthcare Life Sciences consumables portfolio (prepack only) using GE′s product numbering system.

The legacy GE Whatman products that use the SIAL "Z" product numbering system will be discontinued and directly replaced with a product number using a "WHA" prefix plus the GE product code. For reference, the legacy "Z" product number is identified as a synonym on the "WHA" product number listing.

This product has been replaced by WHA1006070-ALDRICH | Whatman qualitative filter paper, Grade 6, circles, diam. 70 mm, pack of 100

Legal Information

Whatman is a registered trademark of GE Healthcare

Price and Availability


Sterifil Aseptic System and Holder
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

WHA1006070 Whatman® qualitative filter paper, Grade 6, circles, diam. 70 mm, pack of 100

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?