Z242055 Aldrich

Whatman® glass microfiber filters, Grade GF/A

circles, diam. 21 mm, pack of 100

DOWNLOAD MSDS (PDF)

Synonym: glass fiber filters, glass microfiber filters

Properties

Related Categories Filtration Supplies, Glass Fiber Filters, Labware, Manufacturer Browser, Whatman,
material   borosilicate glass
  circles
description   GF/A grade: fast, high loading
mfr. no.   Whatman Article No., 28418308 (US reference)
  Whatman, 1820-021
packaging   pack of 100
speed   62s/100 mL (Herzberg)
diam.   21 mm
thickness   0.26 mm
pore size   1.6 μm
suitability   suitable for (gravimetric determination of airborne particulates, stack sampling and absorption methods of air pollution monitoring.)

Description

General description

Grade GF/A: 1.6 μm
Offers fine particle retention and high flow rate, as well as good loading capacity. Used for high-efficiency general purpose laboratory filtration, including water pollution monitoring of effluents, for filtration of water, algae and bacteria cultures, foodstuff analyses, protein filtration and radioimmunoassay of weak ß emitters. Recommended for gravimetric determination of airborne particulates, stack sampling and absorption methods of air pollution monitoring.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of GE Healthcare

Price and Availability

Customers Also Viewed

Whatman<SUP>®</SUP> glass microfiber filters, binder free, Grade GF/C

Grade GF/C circles, 21 mm, 100/pk

Whatman<SUP>®</SUP> glass microfiber filters, binder free, Grade GF/C

Grade GF/C circles, 24 mm, 100/pk

Whatman<SUP>®</SUP> glass microfiber filters, Grade GF/B

Grade GF/B circles, 21 mm, 100/pk

Whatman<SUP>®</SUP> glass microfiber filters, Grade GF/F

Grade GF/F circles, 21 mm, 100/pk

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?