• USA Home
  • Z242209 - Whatman® glass microfiber filters, Grade GF/B

EMAIL THIS PAGE TO A FRIEND
Z242209 Aldrich

Whatman® glass microfiber filters, Grade GF/B

Synonym: filter papers, glass fiber filters, glass microfibre filters

Purchase

Properties

Related Categories Filtration Supplies, Glass Fiber Filters, Labware, Manufacturer Browser, Whatman,
material   borosilicate glass
  circles
packaging   pack of 100
mfr. no.   Whatman Article No., 28418347 (US reference)
  Whatman, 1821-024
speed   195 sec/100 mL (Herzberg)
diam.   2.4 cm
  2.4 cm
thickness   0.68 mm
pore size   1.0 μm

Description

General description

Grade GF/B: 1.0 μm
Three times thicker than GF/A with higher wet strength and significantly increased loading capacity. Combines fine particle retention with good flow rate. Particularly useful where liquid clarification or solids quantification is required for heavily loaded fine particulate suspensions. Can be used as a finely retentive membrane prefilter. Used in LSC techniques where high loading capacity is required.

Other Notes

Global SIAL customers (excluding Japan) can now order any product from the GE Healthcare Life Sciences consumables portfolio (prepack only) using GE′s product numbering system.

The legacy GE Whatman products that use the SIAL "Z" product numbering system will be discontinued and directly replaced with a product number using a "WHA" prefix plus the GE product code. For reference, the legacy "Z" product number is identified as a synonym on the "WHA" product number listing.

This product has been replaced by WHA1821024-ALDRICH | Whatman glass microfiber filters, Grade GF/B, Grade GF/B circles, 24 mm, 100/pk

Legal Information

Whatman is a registered trademark of GE Healthcare

Price and Availability


Sterifil Aseptic System and Holder
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

WHA1821024 Whatman® glass microfiber filters, Grade GF/B, Grade GF/B circles, 24 mm, 100/pk

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?