Synonym: filter papers, glass fiber filters, glass microfibre filters
| Related Categories | Filtration Supplies, Glass Fiber Filters, Labware, Manufacturer Browser, Whatman, |
| material | borosilicate glass |
| mfr. no. | Whatman Article No., 28418354 (US reference) |
| Whatman, 1821-070 | |
| packaging | pack of 100 |
| speed | 195 sec/100 mL (Herzberg) |
| diam. | 7.0 cm |
| thickness | 0.68 mm |
Grade GF/B: 1.0 μm
Three times thicker than GF/A with higher wet strength and significantly increased loading capacity. Combines fine particle retention with good flow rate. Particularly useful where liquid clarification or solids quantification is required for heavily loaded fine particulate suspensions. Can be used as a finely retentive membrane prefilter. Used in LSC techniques where high loading capacity is required.
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Whatman is a registered trademark of GE Healthcare
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?