Z242322 Aldrich

Whatman® glass microfiber filters, binder free, Grade GF/C

Grade GF/C circles, 21 mm, 100/pk

DOWNLOAD MSDS (PDF)

Synonym: glass fiber filters, glass microfiber filters

Properties

Related Categories Filtration Supplies, Glass Fiber Filters, Labware, Manufacturer Browser, Whatman,
material   borosilicate glass
description   GF/C grade: medium to fast, high loading
mfr. no.   Whatman Article No., 28418375 (US reference)
  Whatman, 1822-021
packaging   pack of 100
speed   100 sec/100 mL (Herzberg)
diam.   21 mm
thickness   0.26 mm
pore size   1.2 μm
suitability   suitable for (collection of suspended solids in potable water and natural and industrial wastes)

Description

General description

Grade GF/C: 1.2 μm
Combines fine particle retention with good flow rate. The standard filter in many parts of the world for the collection of suspended solids in potable water and natural and industrial wastes.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of GE Healthcare

Price and Availability

Customers Also Viewed

Whatman<SUP>®</SUP> glass microfiber filters, binder free, Grade GF/C

Grade GF/C circles, 24 mm, 100/pk

Whatman<SUP>®</SUP> glass microfiber filters, binder free, Grade GF/C

Grade GF/C circles, 25 mm, 100/pk

Whatman<SUP>®</SUP> glass microfiber filters, binder free, Grade GF/C

Grade GF/C circles, 42.5 mm, 100/pk

Whatman<SUP>®</SUP> glass microfiber filters, binder free, Grade GF/C

Grade GF/C circles, 47 mm, 100/pk

Whatman<SUP>®</SUP> glass microfiber filters, Grade GF/A

circles, diam. 21 mm, pack of 100

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?