Synonym: glass fiber filters, glass microfiber filters
| Related Categories | Filtration Supplies, Glass Fiber Filters, Labware, Manufacturer Browser, Whatman, |
| material | borosilicate glass |
| description | GF/F grade: medium, high loading |
| mfr. no. | Whatman Article No., 28418443 (US reference) |
| Whatman, 1825-042 | |
| packaging | pack of 100 |
| speed | 325 sec/100 mL (Herzberg) |
| diam. | 42.5 mm |
Grade GF/F: 0.7 μm
This high-efficiency filter will retain fine particles down to 0.7 μm. Unlike membrane filters with a comparable retention value, it has a very rapid flow rate and an extremely high loading capacity.
Because of the tight specification of 0.6 μm - 0.8 μm particle retention and pure borosilicate glass structure, GF/F is the material upon which the EPA Method TCLP 1311 for Toxicity Characteristic Leaching Procedure was developed. It remains today the filter of choice.
Recommended for DNA binding and purification. Very effective in filtering finely precipitated proteins, GF/F can be used in conjunction with GF/D as a prefilter for the successful clarification of extremely ‘difficult’ biochemical solutions and fluids, and nucleic acids.
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Whatman is a registered trademark of GE Healthcare
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?