• USA Home
  • Z242527 - Whatman® glass microfiber filters, Grade GF/F

EMAIL THIS PAGE TO A FRIEND
Z242527 Aldrich

Whatman® glass microfiber filters, Grade GF/F

Synonym: glass fiber filters, glass microfiber filters

Purchase

Properties

Related Categories Filtration Supplies, Glass Fiber Filters, Labware, Manufacturer Browser, Whatman,
material   borosilicate glass
  circles
description   GF/F grade: medium, high loading
packaging   pack of 100
mfr. no.   Whatman Article No., 28418445 (US reference)
  Whatman, 1825-055
speed   325 sec/100 mL (Herzberg)
diam.   55 mm
thickness   0.42 mm
pore size   0.7 μm
suitability   suitable for (DNA binding and purification; very effective in filtering finely precipitated proteins)

Description

General description

Grade GF/F: 0.7 μm
This high-efficiency filter will retain fine particles down to 0.7 μm. Unlike membrane filters with a comparable retention value, it has a very rapid flow rate and an extremely high loading capacity.

Because of the tight specification of 0.6 μm - 0.8 μm particle retention and pure borosilicate glass structure, GF/F is the material upon which the EPA Method TCLP 1311 for Toxicity Characteristic Leaching Procedure was developed. It remains today the filter of choice.

Recommended for DNA binding and purification. Very effective in filtering finely precipitated proteins, GF/F can be used in conjunction with GF/D as a prefilter for the successful clarification of extremely ‘difficult’ biochemical solutions and fluids, and nucleic acids.

Other Notes

Global SIAL customers (excluding Japan) can now order any product from the GE Healthcare Life Sciences consumables portfolio (prepack only) using GE′s product numbering system.

The legacy GE Whatman products that use the SIAL "Z" product numbering system will be discontinued and directly replaced with a product number using a "WHA" prefix plus the GE product code. For reference, the legacy "Z" product number is identified as a synonym on the "WHA" product number listing.

This product has been replaced by WHA1825055-ALDRICH | Whatman glass microfiber filters, Grade GF/F, Grade GF/F circles, 55 mm, 100/pk

Legal Information

Whatman is a registered trademark of GE Healthcare

Price and Availability


Sterifil Aseptic System and Holder
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

WHA1825055 Whatman® glass microfiber filters, Grade GF/F, Grade GF/F circles, 55 mm, 100/pk

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?