Z246948 Aldrich

Magic Touch lab ice pan

maxi, red, capacity 9 L

DOWNLOAD MSDS (PDF)

Properties

Related Categories Cryoware, Ice and Insulated Containers, Labware, Magic Touch Containers, Manufacturer Browser,
mfr. no.   Bel-Art, M18848-9103
L × W × H   16 in. × 13 in. × 5 in.
capacity   9 L
color   red

Description

General description

Expanded PVC pan is lightweight, leakproof, and unbreakable. Excellent insulative properties make item ideal for containing liquid nitrogen, and ice/saline. Not for use with acetone.
Temp. range: -321 to 200°F. Wall thickness: 3/4 in.

Legal Information

Magic Touch is a trademark of Bel-Art Products

Price and Availability

Customers Also Viewed

Magic Touch<SUP>™</SUP> lab ice pan

midi, black, capacity 4 L

Magic Touch<SUP>™</SUP> lab ice pan

midi, red, capacity 4 L

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?