• USA Home
  • Z246980 - Magic Touch lab ice pan

EMAIL THIS PAGE TO A FRIEND
Z246980 Aldrich

Magic Touch lab ice pan

midi, yellow, capacity 4 L

Purchase

Properties

Related Categories Cryoware, Ice and Insulated Containers, Labware, Magic Touch Containers, Manufacturer Browser,
mfr. no.   Bel-Art, M18848-4105
L × W × H   13 in. × 10 in. × 5 in.
capacity   4 L
color   yellow

Description

General description

Expanded PVC pan is lightweight, leakproof, and unbreakable. Excellent insulative properties make item ideal for containing liquid nitrogen, and ice/saline. Not for use with acetone.
Temp. range: -321 to 200°F. Wall thickness: 3/4 in.

Legal Information

Magic Touch is a trademark of SP Scienceware, a division of SP

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

Z246964 Magic Touch lab ice pan, midi, black, capacity 4 L

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?