| Related Categories | Cryoware, Ice and Insulated Containers, Labware, Magic Touch Containers, Manufacturer Browser, |
| mfr. no. | Bel-Art, M18848-4003 |
| limit | −321-200 °F temperature |
| capacity | 1 gal (4 L) |
| top diam. | 10 1/4 in. (27 cm) |
| color | red |
Expanded PVC bucket is light-weight, leak-proof, and unbreakable. Excellent insulative properties make them ideal for containing liquid nitrogen, dry ice/acetone, and ice/saline. One piece with lid.
Magic Touch is a trademark of Bel-Art Products
Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?