| Related Categories | Coors, Coors Dishes, Dishes; Life-Science, Labware, Life Science Labware & Equipment, |
| mfr. no. | Coorstek 60201 |
| packaging | pkg of 6 ea |
| H | 42 mm |
| capacity | 150 mL |
| top O.D. | 100 mm |
Porcelain, with lip. Glazed inside and out, except for rim. Max. use temp.: 1,150 °C; limit of use evacuated: 1,300 °C.
Coors is a trademark of Coorstek, Inc.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?