• USA Home
  • Z248002 - Syringe PP/PE without needle

EMAIL THIS PAGE TO A FRIEND
Z248002 Aldrich

Syringe PP/PE without needle

luer lock tip, centered, capacity 3 mL, graduated, 0.1 mL, sterile

Synonym: Luer lock syringes

  •  eCl@ss 32070500

Purchase

Properties

Related Categories Disposable syringes, Labware, Syringes and Needles More...
sterility   sterile
feature   graduated 0.1 mL
packaging   pkg of 100 ea individually wrapped
capacity   3 mL

Description

General description

These polypropylene syringes with Luer tips, may be used with any size needle. The rigid polyethylene plungers of these disposable syringes are slightly oversized, creating a tight seal against the walls of the semi-flexible PP barrel, as well as providing an exceptionally smooth draw. No contaminating lubricants added.

Syringes are individually packaged (sterile) except for bulk packed products; these are supplied in plastic bags (non-sterile).

Order needles separately.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?