• USA Home
  • Z250139 - Wheaton wide-mouth bottles with caps

EMAIL THIS PAGE TO A FRIEND
Z250139 Aldrich

Wheaton wide-mouth bottles with caps

capacity 1 oz (30 mL), amber, black plastic cap, Poly-Seal® cone liner

Synonym: Wheaton bottle, Wheaton bottles, wide mouth glass

Purchase

Properties

Related Categories Alcan Packaging, Alcan Packaging Glass Bottles, Alcan Packaging Wheaton Wide-Mouth Glass Bottles with Caps, Amber Glass Bottles, Bottles and Caps,
material   Poly-Seal® cone liner
  black plastic cap
cap size   28-400
packaging   pkg of 24 ea
mfr. no.   Wheaton Scientific
capacity   1 oz (30 mL)
color   amber

Description

Legal Information

Poly-Seal is a registered trademark of Wheaton Industries, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?